Beli kabel nfa2x di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. SELCON Photocell
    Mulai

    Rp139.900

    SELCON Photocell
    atribut:
    • Type: Thermal Relay Type
    • Voltage Rating (V): 220
  2. kabelmetal Power Cable N2XSEBY Series 20KV (Kabel Listrik)
    Mulai

    Rp589.900

    kabelmetal Power Cable N2XSEBY Series 20KV (Kabel Listrik)
    Deskripsi:
    Application : For indoor, outdoor, in ground and in duct. Mainly on chemical industries, refineries, petrol stations and any other locations where there is a risk that solvent, fuel and other chemicals may penetrate and low mechanical damage may occur. Special Features on Request : - Oil Resistance - UV Resistance - Flame Retardant Cat. A, B, C - Flame Retardant Non Category - Anti Termite - Anti Rodent - Low Smoke Zero Halogen
    atribut:
    • Length (m): 1.0
  3. kabelmetal Power Cable N2XSY Series 20KV (Kabel Listrik)
    Mulai

    Rp479.900

    kabelmetal Power Cable N2XSY Series 20KV (Kabel Listrik)
    Deskripsi:
    Application : For power stations and switchgear as well as stations because of small bending radius in confined spaces indoors. As underground because of light weight where installation conditions are difficult. Special Features on Request : - Oil Resistance - UV Resistance - Flame Retardant Cat. A, B, C - Flame Retardant Non Category - Anti Termite - Anti Rodent - Low Smoke Zero Halogen - Nylon Coated
    atribut:
    • Length (m): 1.0
  4. ETERNA KABEL Power Cable NYA Series For Building (Kabel Listrik)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp639.900

    ETERNA KABEL Power Cable NYA Series For Building (Kabel Listrik)
    Deskripsi:
    KABEL NYA ETERNA 1X1.5MM HITAM 100 METERNYA adalah sebutan untuk kabel jenis Kawat. Yang terdiri dari konduktor tembaga padat terdampar dengan kabel berisolasi PVC satu lapis berwarna, Kabel NYA terdiri dari warna Hitam, Merah, Biru, dan Kuning Hijau yang diperuntukkan sebagai Grounding atau Arde Ukuran 1x1.5mm menunjukan kabel hanya memiliki 1 isi dan tebal tembaga 1.5mm. Kabel jenis NYA hanya memiliki 1 lapisan PVC yang melindungi Tembaga tanpa tambahan lapisan lainnya.  Kabel Listrik Eterna adalah kabel listrik yang paling umum digunakan untuk jaringan listrik pada bangunan rumah atau kantor. Kualitasnya sudah teruji dan sudah memenuhi standar PLN sehingga sangat aman untuk digunakan.
  5. Jembo Power Cable NYYHY Series (Kabel Listrik)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp559.900

    Jembo Power Cable NYYHY Series (Kabel Listrik)
    Deskripsi:
    - Symbol : NYYHY- Copper Low Voltage Cable- Construction:1. Conductor : Plain Annealed Copper Wire2. Insulation : Polyvinyl Chloride3. Colour Code : Colour Coding ( see table )4. Outer Sheath : Polyvinyl Chlorida ( Black Colour )5. Cable Marking : Manufacture name ( JEMBO CABLE )- Rated Voltage : 450/750 Volts- Min bending radius static : 8 x cable diameter- Test voltage : 2500/5V/min - Application : These cable are suitable for flexible connection and control cable for heavy mechanical stresses with free movements without tensile stress, in dry and wet location, as wiring cable for measuring and controlling in tool machinary, production line plant installation, conveyer belt, air conditioning and rolling mills.
    atribut:
    • Conductor Material: Plain Annealed Copper Wire
    • Insulation Material: PVC
    • Rated Voltage (V): 450/750 (AC)
    • Outer Sheath Material: PVC (Black Color)
  6. kabelmetal Power Cable NA2XY Series 1KV (Kabel Listrik)
    Mulai

    Rp39.900

    kabelmetal Power Cable NA2XY Series 1KV (Kabel Listrik)
    Deskripsi:
    Application : For power plants and switchgear as well as for installation of sub-station; for installation indoors in confinned spaces and cable channels because of small bending radius. As burried cable, because of its light weight prefered in where installation is difficult. Special Features on Request : - Oil Resistance - UV Resistance - Flame Retardant Cat. A, B, C - Flame Retardant Non Category - Anti Termite - Anti Rodent - Low Smoke Zero Halogen - Nylon Coated
    atribut:
    • Length (m): 1.0
  7. ETERNA KABEL Power Cable NYFGBY Series (Per Meter Continuous) For Building (Kabel Listrik)
    Mulai

    Rp179.900

    ETERNA KABEL Power Cable NYFGBY Series (Per Meter Continuous) For Building (Kabel Listrik)
    Deskripsi:
    Kabel PVC berwarna hitam terdiri dari beberapa kawat tembaga yang dilindungi oleh perisai dari kawat baja pipih dan spiral pita baja. Mampu menahan tegangan sampai 0.6/1kV.
    atribut:
    • Length (m): 1
  8. Masuda Manufacturing Suction strainer MSY type
    Mulai

    Rp489.900

    Masuda Manufacturing Suction strainer MSY type
    Deskripsi:
    Compact size with pleated stainless steel wire mesh as the filter medium. It can be used for general mineral oil and phosphate ester hydraulic oil. Water-glycol type: The material will be partially changed.
  9. SUPER HOSE Nylon Reinforce Hose (Selang Air / Selang Benang)
    Mulai

    Rp399.900

  10. Mitsubishi Plastics Container Box S Type (Kontainer Plastik)
    64%
    Mulai

    Rp129.900

  11. Jembo Power Cable Armoured NYFGBY Series - Low Voltage (Kabel Listrik)
    Mulai

    Rp1.399.000

    Jembo Power Cable Armoured NYFGBY Series - Low Voltage (Kabel Listrik)
    Deskripsi:
    - Symbol : NYFGbY or CU/PVC/SFA/PVC- Copper Low Voltage Cable- Construction: 1. Annealed Copper Conductor2. Extruded PVC Insulated3. Extruded PVC Inner Sheath4. Flat steel wire and tape armoured5. Extruded PVC Outer Sheated- Rated Voltage : 0.6/1 kV- Specification : SPLN 43-2 : 1994SNI IEC 60502-1 2009IEC 60502 - Application : 1. Indoor and outdoor installation direct burial2. Preferably use where considerable mechanical stress must be envisaged
  12. Supreme Cables Power Cable N2XSEBY Series (Kabel Listrik)
    Mulai

    Rp56.999.900

    Supreme Cables Power Cable N2XSEBY Series (Kabel Listrik)
    atribut:
    • AC Test Voltage (kV/5minute): 12.5 (IEC), 9 (SPLN)
    • Nominal Tape Armour Thickness (mm): 0.5
  13. TORK Lighting Photocontrol
    Mulai

    Rp419.900

    TORK Lighting Photocontrol
    Deskripsi:
    These photocontrols are designed to turn lights on at dusk and off at dawn. Each features a built-in delay that helps to prevent false cycling due to car headlights and lightning. They also feature die-cast aluminum housing. Use with parking lot lighting, security lighting, billboard lighting, municipal lighting, roadway lighting, and street lighting.
  14. KAGASEL Photo Controls AS Series
    Mulai

    Rp189.900

    KAGASEL Photo Controls AS Series
    Deskripsi:
    1. ON and OFF operations are performed by sensing of light levels. 2. Random switching due to cloud shadow and such stray light as automobile head light is eliminated by using the thermal relay. 3. Durability and reliability are not affected by change of temperature and external mechanical forces. Small power consumption. Operates either by 50Hz or 60Hz. 4. The direction on the lighting side can be changed by an easy direction adjustment, the influence from light other than natural light can be decreased.
    atribut:
    • Type: Thermal Relay Type
    • Voltage Rating (V): 220
  15. Supreme Cables Power Cable N2XY-FE Fire Resistant Series (Kabel Listrik)
    Mulai

    Rp26.900

    Supreme Cables Power Cable N2XY-FE Fire Resistant Series (Kabel Listrik)
    Deskripsi:
    CU/MT/XLPE/PVC (N2XY-FE) 0.6/1 (1.2) kVIEC 60502-1 / SNI IEC 60502-1 & IEC 60331Copper conductor, Mica tape fire resistant layer, XLPE insulated and PVC flame retardant outer sheath
    atribut:
    • Rated Voltage (kV): 0.6/1 (1.2)
  16. ETERNA KABEL Power Cable NYM Series For Building (Kabel Listrik)
    Rating:
    100% of 100
    (9)
    Mulai

    Rp23.900

    ETERNA KABEL Power Cable NYM Series For Building (Kabel Listrik)
    Deskripsi:
    NYM adalah sebutan untuk kabel jenis Kawat tembaga yang terdiri dari beberapa konduktor tembaga padat terdampar dengan kabel berisolasi PVC berwarna pada bagian dalam dan kulit luar kabel warna putih. Ukuran 2x1.5mm menunjukan kabel memiliki 2 isi dan tebal tembaga 1.5mm. kabel jenis NYM memiliki 3 lapisan kulit yang terdiri dari lapisan terdalam pada kabel tembaga tunggal berwarna pada masing-masing kabel kemudian lapisan kedua berwarna keabu-abuan dan lapisan ketiga yaitu kulit luar berwarna putih. Kabel Listrik Eterna adalah kabel listrik yang paling umum digunakan untuk jaringan listrik pada bangunan rumah atau kantor. Kualitasnya sudah teruji dan sudah memenuhi standar PLN sehingga sangat aman untuk digunakan.
Daftar Harga kabel nfa2x Terbaru November 2026
SELCON PhotocellRp139.900
kabelmetal Power Cable N2XSEBY Series 20KV (Kabel Listrik)Rp589.900
Supreme Cables Power Cable NYRGbY (Kabel Listrik)Rp389.900
kabelmetal Power Cable N2XSY Series 20KV (Kabel Listrik)Rp479.900
ETERNA KABEL Power Cable NYA Series For Building (Kabel Listrik)Rp639.900
Jembo Power Cable NYYHY Series (Kabel Listrik)Rp559.900
kabelmetal Power Cable NA2XY Series 1KV (Kabel Listrik)Rp39.900
ETERNA KABEL Power Cable NYFGBY Series (Per Meter Continuous) For Building (Kabel Listrik)Rp179.900
Masuda Manufacturing Suction strainer MSY typeRp489.900
SUPER HOSE Nylon Reinforce Hose (Selang Air / Selang Benang)Rp399.900

Data diperbarui pada 23/11/2026 (Harga belum termasuk PPN)

Halaman Terkait